Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS Battery Replacement for BRP 998 Spyder RS 08-16
Mfr # YTX24HL-BS128
Zoro # G300520380
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS128
- Zoro # G300520380
- UPC # 635665799046
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-GDW)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Black Decker Mower CMM1200 (ML22-12335)
- MIGHTY MAX BATTERY 12V 7.2AH Battery Replacement for Sola S3K2U2200-5 + 12V 1Amp Charger (ML7-12CHCOMBO3362)
- MIGHTY MAX BATTERY 12V 35AH Internal Thread Battery for Interstate DCM0035 Wheelchair (ML35-12INT695)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Home ADT Security Alarm System - 2 Pack (ML8-12MP2116133109629)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Powersport YB9A-A Battery (YB9A-A46)
- MIGHTY MAX BATTERY YTX7L-BS REPLACEMENT BATTERY .35 LTR (YTX7L-BS43)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Power Max GTX14-BS (YTX14-BS324)
- BATTERY CLERK AJC Duracell DURA12-12F2 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-V-0-191157)
- Mighty Max Battery Sealed Lead Acid Batteries