Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS Battery Replacement for Arctic Cat 500 T660 Touring 2007
Mfr # YTX24HL-BS137
Zoro # G400520259
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS137
- Zoro # G400520259
- UPC # 29483207515
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 48V 900W Lead Acid AGM Battery Charger (TP-BC48-900)
- MONOPRICE Workstream by USB Keyboard_ Standard Layout (35106)
- SPRACHT ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset (HS2020)
- ILC Replacement for Garmin Edge 130 Battery (EDGE 130)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Tripp Lite SMART5000RT3U (MAX3971452)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah GEL Battery Replaces Suzuki GSX1300R, Z Hayabusa 18 (YTX12-BSGEL379)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Replacement Battery for APC PC12-12 - 2 Pack (ML12-12F2MP23120)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Future 250 Electric Skateboard (ML8-1213101)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 6 Pack (ML8-12MP6111513391795)
- Mighty Max Battery Sealed Lead Acid Batteries