Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS Battery for Kawasaki VN1500-A Vulcan 1500 1996-1998
Mfr # YTX24HL-BS111
Zoro # G600519756
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS111
- Zoro # G600519756
- UPC # 82481320365
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery for Wayne ESP25 Back-Up Pump (ML75-12198458534143)
- MOTOROLA Holster, Radio (HCLN4013C)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- READ RIGHT Office Duster, Non-Flammable5" Extension Wand, 10 oz., , PK 2 (REARR3522)
- MIGHTY MAX BATTERY 12V 18AH Battery Replaces Solar Trunk Pac ES6000 Jump Starter - 2Pack (ML18-12MP29697565)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Access SLA1115 (ML18-12GEL537)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter MX5060 Lawn Mower (ML-U1-CCAHR963)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for SLA2-BTI - 2 Pack (ML8-12MP211619)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for Fullriver DC35-12A DC35-12 A (ML35-12INT803)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1103 - 2 Pack (ML35-12INTMP2275)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Jump n Carry JNCAIR JNC4000 (MAX3884060)
- Mighty Max Battery Sealed Lead Acid Batteries