Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS Battery for Arctic Cat Prowler 700 XTX 2009
Mfr # YTX24HL-BS94
Zoro # G7547087
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS94
- Zoro # G7547087
- UPC # 785123698821
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- SCHUMACHER Portable Two Way Radio, Digital, VHF Band (DSR-590-VHF)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2450 (EB-CR2450)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31290)
- MIGHTY MAX BATTERY U1 12V 35Ah Yamaha Rhino Utility Vehicle UTV Battery (ML35-12320)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Lanzar Heritage 800 Watt (MAX3513269)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces Werker WKA12-18NB (ML18-1221116)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Hustler Fastrak Zero-Turn Lawn Tractor Mower (ML-U1-CCA416)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for MBTX9U-BS, ETX9, YTR9-BS (YTX9-BS435)
- ILC Replacement For Leoch, Ldc6224Gc2 (LDC6-224-GC2)
- Mighty Max Battery Sealed Lead Acid Batteries