Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS 12V 21AH SLA Battery for Yamaha 920 XV920 Virago 1982
Mfr # YTX24HL-BS15
Zoro # G600520448
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS15
- Zoro # G600520448
- UPC # 785123698227
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- ADESSO Stereo Headset w Microphone, XTREAMH4 (Xtream H4)
- TP-LINK 8-Port Gigabit Desktop PoE Smart Switch (SG2210P)
- ILC Replacement for Panasonic Afp8801 Battery (AFP8801)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YACHT CTX20L-BS Battery (YTX20L-BS77)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces BB Battery BP12-6-T2, BP12-6T2 (ML12-6F252)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for MK MU-1 SLD G (MAX3943878)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up - 4 Pack (ML5-12MP4184565)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Ritar RT12200, RT 12200 - 4 Pack (ML22-12MP4174)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Allied Healthcare Products 160A Suction Unit (ML12-6F300976)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 4 Pack (ML9-12MP49151129897)
- Mighty Max Battery Sealed Lead Acid Batteries