Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS 12V 21AH GEL Battery for Yamaha 700 VT700 Venture 700 98-04
Mfr # YTX24HL-BSGEL58
Zoro # G300523916
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BSGEL58
- Zoro # G300523916
- UPC # 785123697848
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX24HL-BS GEL is a 12-Volt 21 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX24HL-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX24HL-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA USB 3.0 Flash Drive, 16 GB, PK3 (82316)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- LOGITECH Logitech 960 Usb Computer Headset (White Box) (981-000836)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Yellow, 100pk (101301YW)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery for Zareba 2 Mile Fence Solar Charger (ML4.5-48)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery For Pride Mobility Go-Go Sport Model S74 (ML18-122112187)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery BP12-12-T2, BP12-12T2 (ML12-12F2510)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- ZORO SELECT Battery, Sealed Lead Acid, 8.5Ah, Faston (2UKK2)
- Mighty Max Battery Sealed Lead Acid Batteries