Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX24HL-BS 12V 21AH Battery for Yamaha 1200 XVZ12 Venture/Royale 83-85
Mfr # YTX24HL-BS22
Zoro # G300520854
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.37 in
- Width 8.07 in
- Depth 3.42 in
- Weight 14.55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX24HL-BS22
- Zoro # G300520854
- UPC # 785123698296
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.37 in |
Width | 8.07 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14.55 lbs |
Amperage | 21 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX24HL-BS is a 12-Volt 21 Ah 350 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX24HL-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- ILC Replacement for Fluke 4146702 Battery (4146702 BATTERY FLUKE)
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- MIGHTY MAX BATTERY 12V 7Ah Replacement Battery for Honeywell Ademco DSC GE UT1270 (ML7-1219111808)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replacement for Polaris 110 Sportsman 2019 (YTX5L-BS211996)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replaces Apollo NT-M12ETL Swing Gate (ML100-13267)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Interstate ASLA1080, SLA1079 (ML8-1213335275)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack (ML4-6MP1082512429443)
- EXELL BATTERY 6, 7, AGM Chemistry (EB670)
- Mighty Max Battery Sealed Lead Acid Batteries