Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replaces Kawasaki Jet Ski JT1500B, C, 250X, Ultra LX 07-'09
Mfr # YTX20L-BS113
Zoro # G900525785
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS113
- Zoro # G900525785
- UPC # 785123680239
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Pc Workstation Cart for Sit Stand (15723)
- STREAMLIGHT Battery Pack, NiMH, 3.6V, For Streamlight (75375)
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 4 Pack (ML9-12MP4915173)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 100Ah, Bolt (2UKL8)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha BTY-YTX14-AH-00 (YTX14AHGEL212)
- MIGHTY MAX BATTERY 12-Volt 21 AH 350 CCA Rechargeable Sealed Lead Acid AGM Battery (Y50-N18L-A3)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-7.2 (MAX3931514)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Kung Long WP12-12 - 3 Pack (ML15-12MP36878)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Ultratech Power Products UT640 Battery - 4PK (MAX3426770)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery for Multiquip Portable Welder 180A (ML12-12F22461716160)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- Mighty Max Battery Sealed Lead Acid Batteries