Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner
Mfr # YTX20L-BS248
Zoro # G400528231
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS248
- Zoro # G400528231
- UPC # 82481308004
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO OAK ACCENTS REMOTE HOLDER 5IN X 4IN X 1-3/4IN (43533)
- VARTA CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 BR2025 (VCR2025)
- ILC Replacement for Kodak Cavalcade 500 replacement light bulb lamp (CAVALCADE 500 KODAK)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (AAJ71X502 PA-55B)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 10 PACK (ML4-6MP1082512429435)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motorcycle KP7L-BS (YTX7L-BS89440)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery for Polaris 570 Ranger 4x4 2015-2016 (YTX14AHGEL114)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Clore Automotive JNCX2 JumpStarter (ML22-12GEL574)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Alpha EBP417-24N (ML18-12F276)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah GEL Battery Replaces Suzuki GSX1300R, Z Hayabusa 18 (YTX12-BSGEL379)
- Mighty Max Battery Sealed Lead Acid Batteries