Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replacement Battery for Yamaha 750 CC TX750 1973-1974
Mfr # YTX20L-BS63
Zoro # G300526863
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS63
- Zoro # G300526863
- UPC # 785123679738
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Technacell SLA12180, EP640 (ML4-645103974)
- 3M PELTOR LiteCom FRS Headset MT53H7B4602-NA (MT53H7B4602-NA)
- MASTER APPLIANCE HAZ Ultratane Butane (MA51773)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Sunnyway SW1280-F2 (MAX3931520)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power Patrol SLA0955, SLA3032 (ML12-6F300648)
- MIGHTY MAX BATTERY ML3-12 APC Replacement for Back UPS ES 350 Battery (ML3-1221)
- MIGHTY MAX BATTERY 6V 7AH SLA Compatible Battery for UPS APC RBC34 ZEUS PC7-6 - 4 Pack (ML7-6MP44150)
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripplite OmniSmart 1400 (ML8-1213335156)
- MIGHTY MAX BATTERY 12V 35AH Wilderness Tarpon 100 Kayak Trolling Motor Battery (ML35-12684)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Altronix AL600ULACM - 2 Pack (ML5-12MP2160713124399)
- Mighty Max Battery Sealed Lead Acid Batteries