Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replacement Battery for YACHT CTX20L-BS Battery
Mfr # YTX20L-BS77
Zoro # G200527168
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS77
- Zoro # G200527168
- UPC # 785123679875
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Heavy Duty Belt Clip f/HX370S, HX370SAS, & HX471S (CLIP-17)
- POPSOCKETS PopGrip Premium, Bon Bon Ice Blue Heart (806235)
- ENERGIZER Button Cell Battery, A27, 12V (A27BPZ)
- ADD-ON Addon Alcatel-Lucent Isfp-Gig-Sx Compatible Taa Compliant 1000Base-Sx (ISFP-GIG-SX-AO)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Protek ETX14L-BS (YTX14L-BSGEL149)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Diehard SCH 12-22-3 JumpStarter (MAX3934697)
- MIGHTY MAX BATTERY 12V 8Ah X-treme X-500, X500 Scooter Battery Replaces 9Ah or 7Ah (ML8-12186111136)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Motocross Motorcycle YTZ14S (YTZ14SGEL121)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replaces Multiquip Portable Welder 180A - 2 Pack (ML15-12MP24110570159)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 (ML9-12241436)
- BATTERY CLERK AJC® Portalac PE6V7.2 6V 7Ah UPS Battery (PE6V7.2-Portalac-6V-7Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries