Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replacement Battery for Walmart ES20LBS Battery
Mfr # YTX20L-BS88
Zoro # G7566495
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS88
- Zoro # G7566495
- UPC # 785123680864
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- ILC Replacement for Philips M5070a (M5070A PHILIPS)
- ICOM Microphone, Waterproof, For Mfr. No. M88 (HM169)
- CETIS Standard Wall Phone, Red (2554E (Red))
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for CSB GP1245 (MAX3942816)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for Motobatt MBTX7U QuadFlex (YTX7L-BS89439)
- MIGHTY MAX BATTERY 12V Group 34 Replacement Battery For Pride 600 Xl Vrla Jazzy Scooter (ML-GROUP3420)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Replacement for Power Star AGM12100 (ML100-1294)
- MIGHTY MAX BATTERY YTX9-BS GEL Replacement Battery Compatible with UPlus YTX9-BS (MAX3987378)
- MIGHTY MAX BATTERY 12V 8AH Compatible Battery for RBC22 - APC / UPS Battery - 8 Pack (ML8-12MP8147)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Minn Kota Endura C2 Trolling Motor (ML35-12GEL648)
- Mighty Max Battery Sealed Lead Acid Batteries