Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replacement Battery for Walmart ES20L-BS Battery
Mfr # YTX20L-BS56
Zoro # G000525258
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS56
- Zoro # G000525258
- UPC # 785123679660
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- FULTERER Fr5060 3/4 Extension Keyboard Slide Zinc 18 in. (61105)
- GLOBAL EQUIPMENT Interion Blue Print Pivot Mobile Rack With 12 Pivot Hangers (571006)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB BP7.5-12, BB HR8-12, HR9-12T2 - 6 Pack (ML8-12MP6111513391574)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 2 (ML7-12MP2368113046)
- MIGHTY MAX BATTERY YTZ7S Battery Replacement for Yamaha BTY-YTZ7S-HE-00 With 12V 1A Charger (MAX3904108)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery Replaces Genesis NP12-12T, NP 12-12T (ML12-12F22452)
- MIGHTY MAX BATTERY 12 Volt 18 Ah 270 CCA Rechargeable Sealed Lead Acid Battery (YTX20L-BS)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement APC BACK-UPS ES BE750BB UPS Battery (ML12-12F220412)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for ONEAC ONEXBC - 2 Pack (ML10-12MP2311913846134)
- Mighty Max Battery Sealed Lead Acid Batteries