Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replacement Battery for Kawasaki Jet Ski JS550 550cc 82-85
Mfr # YTX20L-BS125
Zoro # G7548259
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS125
- Zoro # G7548259
- UPC # 759478326975
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- VIKING ELECTRONICS Red No Dial Wall Phone with Ringer (K-1500P-W)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- ILC Replacement for JVC Bhl5101-s Lamp & Housing (BHL5101-S LAMP & HOUSING JVC)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Yuasa NPW45-12 - 10 Pack (ML7-12MP10361251275775)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Future 250 Electric Skateboard (ML8-1213101)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 (ML12-12F2207)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Bright Way Group HX12-50 (MAX3943959)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 500 15-17 - 2PK (MAX3901580)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Hoveround ALL MODELS (ML35-12GEL173)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah Replacement Battery compatible with Bombardier YTX4LBS - 6PK (MAX4030682)
- Mighty Max Battery Sealed Lead Acid Batteries