Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Replacement Battery for CTX20L-BS YB16CLB Batteries
Mfr # YTX20L-BS5
Zoro # G900523927
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS5
- Zoro # G900523927
- UPC # 785123679165
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trojan 31-agm (31-AGM TROJAN)
- GENSPEED Category Cable, Unshielded, Blue Jacket (7131900)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- ILC Replacement for Epson V13h010l41 Lamp & Housing (V13H010L41 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for Grainger 16U265 + 6V Charger (ML7-6CHRGR18980)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dorcy Spotlight 41-1053 (MAX3961883)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for 50cc 90cc ATV Scooter 12V Battery (YTX5L-BS21129)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for YAMAHA WR250F 250CC 08-'09 (YTX5L-BS11482)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for Leoch Peg Perego DJW12-8HD Battery (ML8-121128)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 8PK (MAX3976718)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350T RBC35 (ML3-1281)
- Mighty Max Battery Sealed Lead Acid Batteries