Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS REPLACEMENT BATTERY FOR CAN-AM OUTLANDER, MAX 2009
Mfr # YTX20L-BS30
Zoro # G500518880
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS30
- Zoro # G500518880
- UPC # 785123679400
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger Kit (48-59-2013)
- FOTODIOX NP-F Battery To V-Mount Battery Converter Power Adapter (ZJ01-NPF-SNYV-Adapter)
- DANTONA Solar Light Battery - Solar Post Lantern 46240-300PS/46240-000RB (LIFE-PK-2)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Peak PKC0BJ 450 Amp Jump Starter (ML18-1221141197)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Intelligent IFP-100 (ML18-12INT488)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Big Bear Grizzly Kodiak YFM400 400, 450 (YTX20L-BS256)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1000 GL1000 Gold Wing '75-79 (YTX24HL-BSGEL5)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Block Rocker iPA56B Speaker - 4 Pack (ML9-12MP49151129604)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Battery - T2 Terminals - for ZB-12-10 (ML10-1241041)
- Mighty Max Battery Sealed Lead Acid Batteries