Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery Replaces Odyssey Extreme PC680MJT Powersport
Mfr # YTX20L-BSGEL358
Zoro # G900522425
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL358
- Zoro # G900522425
- UPC # 759478332921
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Leoch DJW12-7.0 (MAX3943979)
- ASSOCIATED EQUIPMENT Rotary Switch 4 Position Chily (Replaces 605675) (611187)
- MIDLAND RADIO VehicleMount2WayRadio, GMRS, 807T35 (MXT575)
- RED LION Ethernet Switch (108TX)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Zoeller 10-1450 (ML75-12INT404)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Sealed Lead Acid Battery for Fi-Shock SS-440 (ML4.5-43)
- MIGHTY MAX BATTERY 12V 60AH GROUP 34 REPLACEMENT SLA BATTERY FOR MK M34SLDG 20 HR RATE (ML-GROUP3434)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- MIGHTY MAX BATTERY YTX5L-BS GEL Replacement Battery for GS GTX5L-BS Powersports (YTX5L-BSGEL534)
- ILC Replacement For CYCLON 08590012N0D0 (0859-0012N0D0)
- Mighty Max Battery Sealed Lead Acid Batteries