Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery Replaces Kawasaki 620 Mule 4010 4x4 (CN) 17-18
Mfr # YTX20L-BSGEL487
Zoro # G800524659
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL487
- Zoro # G800524659
- UPC # 635665639366
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Tennis Tutor Pro Lite 12V 7.5Ah Tennis Ball Machine Battery (TENNIS TUTOR-PRO LITE)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- SANOXY 25 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable (SANOXY-VNDR-25ft-audio)
- MIGHTY MAX BATTERY Universal UB12550GRP22NF- UB12550 (Group 22NF) 12V 55AH SLA Battery (ML55-121911186)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Golf Cart RV Boat Camper Solar (ML200-62)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for 12 Volt Mighty Wheelz 4x4 (ML9-1210363)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH RITAR RT1270 HAZE Replacement Battery (ML7-121911111147)
- MIGHTY MAX BATTERY 12V 18AH Rechargeable SLA Battery Replaces HR22-12FR CF-12V18/C UPS (ML18-12211)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Schumacher DSR XP2260W Instant Jump Starter - 4PK (MAX3935154)
- Mighty Max Battery Sealed Lead Acid Batteries