Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery Replacement for Interstate YTX20L-BS
Mfr # YTX20L-BSGEL329
Zoro # G800521702
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL329
- Zoro # G800521702
- UPC # 759478332372
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Pride Mobility BATLIQ1017 - 2 Pack (ML35-12GELMP2487)
- ILC Replacement for Nikon En-el 7.4v 700mah (EN-EL 7.4V 700MAH NIKON)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Kubota T1860 18HP Tractor Mower (ML-U1-CCAHR601)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Hoveround XHD Jazzy (ML75-12INT29)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris Slingshot 10-17 With 12V 4Amp Charger (MAX3946931)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 (MAX3571401)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Battery repl cp0660 gp645 lcr6v4p hk-3fm4.5 wp4-6 (ML4-691812)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for ES 2500 Booster ES1217 (ML18-12GEL43)
- Mighty Max Battery Sealed Lead Acid Batteries