Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery Replacement for EverStart ES20LBS Powersport
Mfr # YTX20L-BSGEL346
Zoro # G400522369
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL346
- Zoro # G400522369
- UPC # 759478332754
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Hmdi To Vga Cable M/M - Hdmi Male To Vga (15 Pin) Male - Vga Supports (Y10C264-B1)
- STI Enclosures and Covers (STI-6400-R)
- MAXELL HP-200 Stereo Headphones, PK2 (MAX190318)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- MIGHTY MAX BATTERY 12V 110AH SLA Replaces Group 30H AGM Deep Cycle Rechargeable Battery (ML110-1248)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar UB12220 40696 - 4 Pack (ML22-12GELMP4752)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for Yuasa REW45-12 (ML9-1206)
- MIGHTY MAX BATTERY 12V 35AH Battery For Invacare Pronto 31 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105109)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM12056 (MAX3948882)
- Mighty Max Battery Sealed Lead Acid Batteries