Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner
Mfr # YTX20L-BSGEL247
Zoro # G7556354
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL247
- Zoro # G7556354
- UPC # 635665795390
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 455 Alkaline 45V Battery NEDA 201, EB-455, 30F40 (455A)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- ULTRALAST Headset Battery, Plantronics SAVI8210, Plantronics SAVI8220 (HS-SAV8210)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Deka ETX16L, ETX20L Battery (YTX20L-BS76)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for EV-Rider SNR2 - 4 Pack (ML22-12GELMP4664)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Long Way LW-3FM4 (MAX3942599)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Ducati 907cc Paso 1991 (YTX16-BS79)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Be350g, be500u (MAX3974365)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Doosan Compact Excavators DX63-3 (ML100-1302)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Motorcycle Harley Davidson (YTX30L-BS21)
- Mighty Max Battery Sealed Lead Acid Batteries