Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery for Harley-Davidson FXDWGI Dyna WideGlide 04-06
Mfr # YTX20L-BSGEL301
Zoro # G900520797
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL301
- Zoro # G900520797
- UPC # 82481309308
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- VARTA CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 BR2025 (VCR2025)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- ZORO SELECT Flat Neck Cord and Reel, Black (2XKJ9)
- MIGHTY MAX BATTERY 12V 12AH w/ F2 Terminal Compatible SLA Battery Replaces RT12120 4 Pack (ML12-12F2MP445839)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Pontoon Trolling Motor (ML35-124237157)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 600 YFV600FW Grizzly 1998-2001 (YTX20L-BS174)
- MIGHTY MAX BATTERY 12v 9AH Battery for Liebert GXT3 288RT UPS - 2 Pack (ML9-12MP222643)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- MIGHTY MAX BATTERY 6V 12AH F2 BATTERY Replaces POWER-SONIC PS-6100F2 6V, 12AH, F2, EACH (ML12-6F236)
- Mighty Max Battery Sealed Lead Acid Batteries