Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery for Harley-Davidson FLSTF Softail Fat Boy 91-14
Mfr # YTX20L-BSGEL278
Zoro # G7559337
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL278
- Zoro # G7559337
- UPC # 785123694380
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Minn Kota Endura C230 (ML50-12516)
- STANLEY Universal TV Strap, Heavy Duty Cord (ASR-001)
- JENSEN Stereo Turntable (JTA-475BPC)
- BATTERY TECHNOLOGY Replacement Battery For Dell Latitude 12 7202 12 702 Rugged Tablet (7XNTR-BTI)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Gravely ZT XL 52 Lawn Tractor Mower (ML-U1-CCA1599)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Leoch DJW12-7.2 - 8 Pack (ML8-12MP8199140171579)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Power Patrol BSL0905 + 6V Charger (ML4-6CHRGR207)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces All-O-Matic SL-90-DC Slide Gate (ML9-12102500)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for Yamaha All Wave Runner Models 1987-2008 (YB16CL-B35)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Energizer TX14 AGM (MAX3952236)
- ILC Replacement for UPG UB645 (UB645 UPG)
- Mighty Max Battery Sealed Lead Acid Batteries