Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery for Harley 1803 CVO FLST (Softail) 07-15
Mfr # YTX20L-BSGEL129
Zoro # G600528109
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL129
- Zoro # G600528109
- UPC # 785123694809
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- RAYOVAC CR2032 3V Lithium Coin Cell Battery Replaces RV2032 (RV2032)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC Back-UPS BX1500, UPSXS - 2 Pack (ML9-12MP25112423)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM1205-229 (MAX3948881)
- MIGHTY MAX BATTERY 12V 8Ah X-treme X-500, X500 Scooter Battery Replaces 9Ah or 7Ah (ML8-12186111136)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 2 Pack (ML10-12MP2311971)
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Yamaha 90 YFM90R Raptor 2013 (YTZ7SGEL142)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack (ML35-12MP2569155161105309)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M50, M51, M61, M71 - 2 Pack (ML35-12GELMP2474)
- Mighty Max Battery Sealed Lead Acid Batteries