Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL Battery for BRP 1500 All Models 1988-1993
Mfr # YTX20L-BSGEL176
Zoro # G900519265
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL176
- Zoro # G900519265
- UPC # 785123695271
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Dantona SBP-120 4.8V & 600 mAh Two Way Radio Battery for Shack - 23-9063 (SBP-120)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- MIGHTY MAX BATTERY ML35-12 12V 35AH Wheelchair Scooter Battery Replace 33Ah Ritar RA12-33 (ML35-12302)
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Battery Guy BG-1270 - 6 Pack (ML7-12MP6361714969211006)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Black Decker CST1000 - 6 Pack (ML7-12MP636171496921505)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC17 - APC / UPS Battery - 4 Pack (ML9-12MP4915130)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift Superglide - 2 Pack (ML7-12MP23681130461002)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Leoch LPC12-100 (MAX3960896)
- MIGHTY MAX BATTERY 12V 18AH Compatible Battery for APC 650, SUA1500, UB12220 - 2 Pack (ML18-12MP29697332)
- Mighty Max Battery Sealed Lead Acid Batteries