Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL 12V 18AH Replacement for Walmart ES20L-BS Battery
Mfr # YTX20L-BSGEL55
Zoro # G000526934
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL55
- Zoro # G000526934
- UPC # 785123694373
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 4.8V 700mAh NiCD Battery w/Wire Leads for Emergi-lite 850.0062 Light (EBC-2/3AX4-WIRE)
- UPG Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, I10 Internal Thread Terminal, AGM Type (40582)
- MIGHTY MAX BATTERY YTX9-BS Replaces Honda ATV TRX300EX TRX400EX 300EX 400EX CBR900R RR (YTX9-BS160)
- MONOPRICE SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in (7642)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC17 - APC / UPS Battery - 4 Pack (ML9-12MP4915130)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Model 294391 (ML22-12GEL445)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Honda Silver Wing 600 2001 (YTZ12S81)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Bright Way Group BW 121000 Z (MAX3944149)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB - 2 Pack (ML22-12GELMP2612)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Power Patrol SLA1165 (ML55-12INT310)
- Mighty Max Battery Sealed Lead Acid Batteries