Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS GEL 12V 18AH Battery for Harley 1340cc FXD, FXST 1997-99
Mfr # YTX20L-BSGEL92
Zoro # G500518729
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BSGEL92
- Zoro # G500518729
- UPC # 785123694434
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTX20L-BS GEL is a 12-Volt 18 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX20L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX20L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- ENERGIZER Industrial Lithium CR2 Photo Battery, 3 V, 8PK (ELN1CR28)
- ZEUS BATTERY PRODUCTS 3V 220mAh LIMNO2 COIN CELL, 5PK (CR2032)
- ILC Replacement For CAMERON SINO, CSICN500BH (CS-ICN500BH)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet Z48 Z-Series Lawn Mower (ML-U1-CCAHR91)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Snapper Power Equip. LT160H42GBV LawnTractor (ML-U1-CCA1030)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ritar RT1280-F2 - 2 Pack (ML9-12MP25112474912)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces hr1234w - 2 Pack (ML9-12MP25112427)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Battery for GRAVITY GPOWER GR1200.2 (MAX3513511)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC2 APC Rechargeable PC9-12 - 8 Pack (ML9-12MP81491235)
- BATTERY CLERK AJC UltraTech Ut-1270 Lawn and Garden Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183040)
- Mighty Max Battery Sealed Lead Acid Batteries