Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replaces Kawasaki JetSki 1500 Ultra310 LX R X 14-20
Mfr # YTX20L-BS613
Zoro # G800526189
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS613
- Zoro # G800526189
- UPC # 29483206044
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Rmv2080 (RMV2080 MOTOROLA)
- SABONA Sabona 360 Original Non Magnetic Wristband - Copper; Medium (360)
- SANOXY RCA to HDMI Converter Composite AV CVBS Video Adapter 720p 1080p W ii NES SNES (EBL-RCA-HDMI)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BSGEL368)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YAMAHA All Wave Runner Models 87-07 (YTX20L-BS61)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Hopkins 20008 (MAX3973970)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for SigmasTek SP12-12HR (ML15-1237782)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- MIGHTY MAX BATTERY 12-Volt 8 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML8-12)
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 - 12 Pack (ML5-12MP1221813174)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SigmasTek SP6-7 - 4 Pack (ML7-6MP44160424)
- Mighty Max Battery Sealed Lead Acid Batteries