Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replaces Harley-D Super Glide FXRS Low Rider 84-94
Mfr # YTX20L-BS427
Zoro # G100522393
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS427
- Zoro # G100522393
- UPC # 759478328320
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Hp Hewlett Packard Probook 4530S Battery (PROBOOK 4530S)
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery (ML5-12280)
- AIPHONE Call Audio Master Station, 12VDC (LEF-3C)
- MIGHTY MAX BATTERY YTX7L-BS AGM Maintenance-Free Battery (YTX7L-BS30)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 Para Systems Minuteman Pro 700 Battery (ML15-12159)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for Johnsons IFC-640 Fire Alarm System - 6 Pack (ML12-12F2MP62723765612117)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for KMG YB14L-A2 (MAX3969610)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Emergency Lighting (ML200-625)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces APC BackUPS Pro 1000 B-655 + 12V Charger (ML12-12F2CHRGR82)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery Replacement for Electric Fence (ML-U1-CCA6)
- UPG Sealed Lead Acid Battery, 12 V, 135Ah, UB121350, I6 Internal Thread Terminal, AGM Type (40994)
- Mighty Max Battery Sealed Lead Acid Batteries