Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replacement for Yuasa OEM K26012-3721
Mfr # YTX20L-BS335
Zoro # G900520285
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS335
- Zoro # G900520285
- UPC # 759478326777
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 4 Pack (ML18-12F2MP41)
- MOBILESPEC 4Ft Lightning To Usb Cable & 2.1 Amp Dc Charger (MB20LIGDCSB)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- DANTONA Tadiran Tl-2450/P 3.6V Wafer Cell Lithium Battery (COMP-204)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 (ML8-12186111124)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Apc be350g, be500u (ML5-122676381)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 10 Pack (ML7-12MP103612538)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for RG14AH-WS AGM Motorcycle (YTX14AH1160)
- MIGHTY MAX BATTERY 12V 3AH SLA Replaces DC Power Auto Control Systems With 12V Solar Panel (MAX3890860)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- Mighty Max Battery Sealed Lead Acid Batteries