Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replacement for EverStart ES20LBS Powersport
Mfr # YTX20L-BS349
Zoro # G7568279
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS349
- Zoro # G7568279
- UPC # 785123680857
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Smartwatch Battery, Replacement For Fitbit, Charge 5 Battery (CHARGE 5 BATTERY)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- SP SCIENCEWARE Dust Remover, 10 oz. (F17080-0200)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH UPS Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-123121011111)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for GS-Ztong Yee GTX-7A-BS (YTX7A-BS66A)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery for Powersport Motorcycle Scooter ATV (YTX14AH1144)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for GS Portalac PE12V9 (ML9-12241453)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Deka DC27 (ML100-133027)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Bright Way Group BW 12100 F2 - 8 Pack (ML9-12MP814912371953)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc48 (RBC48-SLA48-BTI)
- Mighty Max Battery Sealed Lead Acid Batteries