Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09
Mfr # YTX20L-BS620
Zoro # G000526262
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS620
- Zoro # G000526262
- UPC # 29483206112
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Streamlight Vulcan, 44007, Sho-me Replacement 6V 4.5Ah Battery 2 Pack (ML4-6MP21999)
- MIDLAND RADIO Portable Two Way Radio, Analog, UHF Band (MB400)
- MIDLAND RADIO Full 15W Two-Way GMRS Radio, w/Microphone (MXT275)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre Inst (PAC526)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces CTM Homecare HS-890, HS-560 (ML50-12521)
- MIGHTY MAX BATTERY 12V 7AH Compatible Replacement Battery for RBC2 APC (ML7-121911111198)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces OD 6-DW-10, 6DW10 - 4 Pack (ML10-12MP4210781)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for APC SU3000RM3U - 8 Pack (ML7-12MP8317479103232)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replaces Hoverround Teknique HD XHD (ML75-1219845853411)
- MIGHTY MAX BATTERY 12V 12AH Replaces Yamaha EF3000iSEB Portable Generator With 12V 1A Chrgr (MAX3899666)
- Mighty Max Battery Sealed Lead Acid Batteries