Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008
Mfr # YTX20L-BS263
Zoro # G7552136
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS263
- Zoro # G7552136
- UPC # 82481308080
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston (2UKK6)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- BLACK BOX Db9 Serial Extension Cable Male/Female 10-Ft. 3.0-M (BC00230)
- DETEX Hardwired Surface Mount Alarm, Timed Bypass Alarm, White Face (EAX-3500)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH REPLACEMENT FOR APC BE350U / APC RBC35 + 12V CHARGER (ML3-12CHRGR29)
- MIGHTY MAX BATTERY YTX7A-BS GEL 12V 6AH Battery Replacement for Scooter YTX7A-BS Battery (YTX7A-BSGEL48)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 4 Pack (ML9-12MP49139)
- MIGHTY MAX BATTERY 12-Volt 9 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YB9A-A)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for 50cc 90cc ATV Scooter 12V Battery (YTX5L-BS21129)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Panasonic LC-P067R2P, LCP067R2P (ML7-6123541)
- Mighty Max Battery Sealed Lead Acid Batteries