Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for Yamaha YFM450FG Grizzly 450 4x4 07-13
Mfr # YTX20L-BS265
Zoro # G600519176
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS265
- Zoro # G600519176
- UPC # 82481308172
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- ILC Replacement for 3M Pl200 Battery (PL200 BATTERY 3M)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- 3M PELTOR Boom Microphone MT7V/1 (MT7V/1)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for PS-14BS-018 Powersport (YTX14-BS329)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Stanley J5C09 50 Amp Jumpstarter - 2 Pack (ML22-12MP21141114658)
- MIGHTY MAX BATTERY YTX9-BS Replacement for Suzuki GSX600F Katana Motorcycle Battery (YTX9-BS39)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Alpha Technologies Continuity 2000 (MAX3887363)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery E-TON Beamer 50 50CC 00-'03 (YTX5L-BS120)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces Remote Outdoor Surveillance Camera - 10 Pack (ML3-12MP1054939376)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- Mighty Max Battery Sealed Lead Acid Batteries