Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for Yamaha YFM400A Kodiak 400 2x4 2000-2002
Mfr # YTX20L-BS267
Zoro # G600519183
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS267
- Zoro # G600519183
- UPC # 82481308196
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- IDENTIPLUS ID Wristband, Vinyl, L-Shaped, Blue, PK500 (V1-15)
- ILB GOLD Survey Testing Equipment Battery, Replacement For Spectra Precision, Dg813 Battery (DG813 BATTERY)
- KENSINGTON Keyboard for Life Slim Spill-Safe Keyboard, 104 Keys, Black (K64370A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Ultra Tech IM1270 - 8 Pack (ML9-12MP814912371531)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH DJW12-4.5 SLA Replacement Battery with F1 Terminal (ML5-123021111111)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces NP38-12 U1-34 UB12350 (ML35-12374)
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Dewalt 244373-00 - 10PK (MAX3956765)
- Mighty Max Battery Sealed Lead Acid Batteries