Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700
Mfr # YTX20L-BS262
Zoro # G000518946
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS262
- Zoro # G000518946
- UPC # 82481308141
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- ILC Replacement For DEKA UNIGY, U1HR1500 (U1HR1500)
- NOSO Brightstar BR100B Universal TV Remote Pack of 100, 100PK (BR100B-100)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23, Carbon Fiber (214144114242)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Long Way LW-6FM7D (MAX3932938)
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH REPLACEMENT FOR POWER-SONIC PS-1230 + 12V CHARGER (ML3-12CHRGR556)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Honda TRX350 Rancher 00-06 (YTX12-BS281)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Homelite UT13122 (TD22-24) (ML18-12INT592)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 4 Pack (ML9-12MP49151129982)
- MIGHTY MAX BATTERY 12V 18Ah SLA Battery for HYC Xcaliber 600 Electric Scooter - 2 Pack (ML18-12MP29697159)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Power-Sonic PS445 - 3 Pack (ML4.5-4MP31)
- Mighty Max Battery Sealed Lead Acid Batteries