Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for Yamaha 1300 XVZ13 Royal Star/Venture 96-12
Mfr # YTX20L-BS152
Zoro # G300526771
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS152
- Zoro # G300526771
- UPC # 785123680628
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTTRACK Stainless Steel Fender Antenna Mount for Left or Right Side 2007 & Up Wrangler Jeeps (FA21662)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for PE6V4A (NON-OEM) + 6V Charger (ML4-6CHRGR64715411665)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- BATTERY CLERK AJC Jump N Carry JNC660 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144294)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces Kantech Access Control Expansion + 12V 1Amp Charge (ML7-12CHCOMBO3052)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 2 Pack (ML4-6MP21970)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery - T3 Terminals - for ZB-12-18 - 4 Pack (ML18-12MP41614)
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery - 2 Pack (ML35-12MP256915517)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for NPP NP12-75Ah (ML75-12GEL371)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for CSB CP640 (ML4-6931)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Zipp SLA-12V-4.5AH-T2 (MAX3974087)
- Mighty Max Battery Sealed Lead Acid Batteries