Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS Battery for Jet Ski Aqua Sea Doo Wave Runner
Mfr # YTX20L-BS249
Zoro # G600528222
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS249
- Zoro # G600528222
- UPC # 82481308011
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- MINOLTA MN4K20NV 4K Ultra HD IR Night Vision Camcorder (MN4K20NV)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-28443)
- MIGHTY MAX BATTERY ML35-12 12V 35AH Wheelchair Scooter Battery Replace 33Ah Ritar RA12-33 (ML35-12302)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 6 Pack (ML8-12MP6111581)
- MIGHTY MAX BATTERY YTX14AH Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3870890)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 (MAX3968425)
- MIGHTY MAX BATTERY YTZ14S 230CCA GEL Battery for Honda ST1300 ABS (2003 - 2012) (YTZ14SGEL5)
- Mighty Max Battery Sealed Lead Acid Batteries