Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX20L-BS 12V 18Ah 250CCA Motorcycle Battery Replaces Yuasa YTX20L-BS
Mfr # YTX20L-BS14
Zoro # G7547674
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.10 in
- Width 6.88 in
- Depth 3.42 in
- Weight 11.79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX20L-BS14
- Zoro # G7547674
- UPC # 785123679219
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.10 in |
Width | 6.88 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.79 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20L-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20L-BS is a Sealed Lead-Acid (SLA) Absorbed Glass Mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality Absorbed Glass Mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- RF IDEAS Pcprox Hid Black Usb Reader (RDR-6081AKU)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lumen SW1000 (ML7-67)
- MIGHTY MAX BATTERY YTX4L-BS GEL Replacement Battery for ATV Tractor Mower 12VX4L (MAX3952512)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Tysonic TY-12-18 (ML18-12F294)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley Davidson 1690 FXD (Dyna) 12-15 (YTX20L-BSGEL130)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for Deka GTX9-BS Battery (YTX9-BS150)
- MIGHTY MAX BATTERY 12V 6AH Replaces Honda Ruckus Elite Metropolitan Yamaha Vino E-Ton (YTZ7SGEL203)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for 14XL and 14X (ML55-12INT129)
- Mighty Max Battery Sealed Lead Acid Batteries