Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS GEL Battery for Suzuki 1400cc VS1400GL Intruder GLP S83 1999
Mfr # YTX16-BSGEL37
Zoro # G400521881
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BSGEL37
- Zoro # G400521881
- UPC # 730052393958
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX16-BSGEL is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX16-BS GEL is a 12-Volt 14 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX16-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX16-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Blue (91137)
- BOSCH Battery Pack, Charger, (2) 4.0 Ah, Li-Ion (GXS18V-11N25)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Ritar RT645 - 20PK (MAX3972879)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Fiamm FG22703, FG 22703 (ML26-122570)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BB BP12-6 (ML12-6F300026)
- MIGHTY MAX BATTERY 12v 35ah U1 UPS Backup Battery Replaces Interstate DCM0035L - 2 Pack (ML35-12MP2569155136)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery for Yamaha All Wave Runner Models 87-08 (YB16CL-BGEL36)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Lowrance Universal Portable Fishfinder - 2 Pack (ML7-12MP2368113046122)
- Mighty Max Battery Sealed Lead Acid Batteries