Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS GEL 12V 14AH Battery for Powersport Sportbikes Cruisers SMF
Mfr # YTX16-BSGEL50
Zoro # G300522179
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BSGEL50
- Zoro # G300522179
- UPC # 82481319765
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX16-BSGEL is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX16-BS GEL is a 12-Volt 14 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX16-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX16-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Hp Hewlett Packard, L25296-002 Adapter (L25296-002 ADAPTER)
- TRIPP LITE Cisco Serial Console Cable, RJ45, DB9F, 6ft (P430-006)
- SPECTROLINE Fluorescent Leak Detection Lamp, LED (SPI-LTPR)
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- MIGHTY MAX BATTERY 12V 22AH Replacement Battery for Die Hard Portable Jump Starter 1150 (ML22-12363846)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 - 6 Pack (ML9-12MP6174)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels (ML100-12GEL47)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 (MAX3571401)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Minn Kota Endura C2 Trolling Motor (ML35-12GEL648)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 (ML4-684)
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB30H, FL2 Flag Terminal, GEL, Group 30H Type (D5874)
- Mighty Max Battery Sealed Lead Acid Batteries