Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS GEL 12V 14AH Battery for Powersport Motorcycle Scooter ATV
Mfr # YTX16-BSGEL51
Zoro # G7567630
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BSGEL51
- Zoro # G7567630
- UPC # 759478355678
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX16-BSGEL is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX16-BS GEL is a 12-Volt 14 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX16-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX16-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENA TECHNOLOGY Sena TuffTalk Lite Over The Head Communication System (41204)
- STREAMLIGHT Battery, CR123A, Lithium, 3V, PK6 (85180)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 6 Pack (ML4-6MP687239)
- ILC Replacement for Symbol 82-111734-01 (82-111734-01 SYMBOL)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 (ML4-691831)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU3000RM3U - 10 Pack (ML7-12MP10361251275230)
- MIGHTY MAX BATTERY 12V 12AH Replacement for CSB Battery GP12120-F2 With 12V 1Amp Charger (MAX3532098)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Universal Battery UB12180 (ML18-1221160)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Apex APX1250F2 (MAX3974031)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery compatible with Victron Energy Marine BAT412101084 (MAX3944781)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki KFX 450 R-KLX 250 ES (YTX7L-BS89356)
- Mighty Max Battery Sealed Lead Acid Batteries