Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS 12V 14AH GEL Battery for Suzuki LTF500F Vinson Manual 4WD '03
Mfr # YTX16-BSGEL3A
Zoro # G300521684
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BSGEL3A
- Zoro # G300521684
- UPC # 82481310977
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX16-BSGEL is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX16-BS GEL is a 12-Volt 14 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX16-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX16-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces 5.5Ah HR5.5-12-T2, HR5.5-12T2 (ML5-12246)
- SABRENT RC3361 4-PORT USB 2.0 HUB with Power Switches (HB-UMLS)
- LEGRAND Ethernet Transceivers, SFP 1300NM FX SMF/MMF 2KM CISC (GLC-GE-100FX-L)
- VERBATIM Disc, Cd-R, 52X, Arc, 700 MB, PK50 (96159)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for SLA1116 (ML18-12INT85)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah Replacement Battery for Carter Brothers Talon DLX150 150 04-05 - 2PK (MAX4033876)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Power-Sonic PS121000B, PS12000 (MAX3962275)
- MIGHTY MAX BATTERY 12 Volt 6 Ah 105 CCA Sealed Lead Acid AGM Battery (YTX7A-BS)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replaces Careline Mini 3 Wheeler MN4630 - 4 Pack (ML15-12MP45314221163)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for ThrottleX - AD9A-A (YB9A-A52)
- Mighty Max Battery Sealed Lead Acid Batteries