Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS 12V 14Ah Battery Replacement for Power Sport Motorcycle ATV
Mfr # YTX16-BS136
Zoro # G400527364
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BS136
- Zoro # G400527364
- UPC # 759478355111
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX16-BS is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX16-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Motorcycle Battery for Yamaha YZF F4i R6 R1 (YTZ10S2)
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7804)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- MIGHTY MAX BATTERY Panasonic LC-R121R3P Black Medium 12V 1.3Ah VRLA Battery Replacement (ML1.3-1221111111111111111)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Vision CP12170 - 2 Pack (ML22-12MP211411146255)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS (YTX7L-BS89293)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Empire Scientific, MPN: SLA5-12 + 12V Chargr (ML5-12CHRGR432114)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Deka East Penn ETX14L (YTX14L-BSGEL129)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Leoch LPC12-75 (ML75-12INT398)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Phantom Power BT-12V-18A - 4 Pack (ML18-12MP4167337400)
- Mighty Max Battery Sealed Lead Acid Batteries