Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS 12V 14Ah Battery Replacement for Power Source WPH16-BS
Mfr # YTX16-BS88
Zoro # G900519555
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BS88
- Zoro # G900519555
- UPC # 759478354633
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX16-BS is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX16-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Steroid Trail and Game Camera 6V Battery (MAX3497493)
- LOGITECH M220 SILENT Wrls Mouse Blk (910-006127)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Gas Detection Battery (GAS-1)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Fire Lite BG12L - 4 Pack (ML8-12MP416143109527)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Sota SA1250 SA 1250 (MAX3965449)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Bike Master DLFP9-B Powersport (YB9A-A39)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Origin OR-1280 (ML8-1213335401)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 300 CBR300R '2016 (YTX7L-BS89239)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery MANCO 5051 L 50CC 06 (YTX5L-BS21120)
- Mighty Max Battery Sealed Lead Acid Batteries