Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS 12V 14AH Battery for Suzuki LT-F500F Vinson Manual 4WD 2003
Mfr # YTX16-BS2
Zoro # G800527988
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BS2
- Zoro # G800527988
- UPC # 785123696391
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX16-BS is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX16-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband Set, Vinyl, Blue, PK300 (VPM2S-37)
- ENERGIZER Coin Cell, 379, 1.5V (379BPZ)
- ILC Replacement for Euro-pro X1725qn (X1725QN EURO-PRO)
- SIIG Usb 3.1 Type-C Gen 2 Cable 100W - 1M, 10Gbps Data Transfer Rate (CB-TC0F11-S1)
- MIGHTY MAX BATTERY 12V 8AH Replacement Battery for Cyberpower B-613 SLA1075 (ML8-121184)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM450FG Grizzly 450 4x4 07-13 (YTX20L-BS265)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Yamaha YFM250 Bear Tracker 250cc 1999-2004 (YTX14AH1128)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 - 10 Pack (ML4-6MP1082512429324)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Exide Powerware 5115 FX2002 Plus 6 - 5 Pack (ML10-12MP5634128252)
- Mighty Max Battery Sealed Lead Acid Batteries