Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX16-BS 12V 14AH Battery for Suzuki LT-A500F QuadMaster 4x4 00-01
Mfr # YTX16-BS57
Zoro # G500519436
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.33 in
- Width 5.90 in
- Depth 3.42 in
- Weight 11.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # YTX16-BS57
- Zoro # G500519436
- UPC # 82481311431
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.33 in |
Width | 5.90 in |
Depth | 3.42 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.57 lbs |
Amperage | 14 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX16-BS is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX16-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- DYMO R5200 Lithium Battery Pack (1759398)
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Scanner Only (1300G-1)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for ActiveCare Prowler 3310, 3410 (ML50-12517)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- MIGHTY MAX BATTERY 12V 12Ah F2 Bladez XTR 450-EL PowerBoard Scooter Battery - 6 Pack (ML12-12F2MP62723765647)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 (ML7-1219111111110111116)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Neptune NT12-35 IT (MAX3970934)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replacement for PTX5L CTX5L High Performance (YTX5L-BS130)
- Mighty Max Battery Sealed Lead Acid Batteries