Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14L-BS GEL Battery Replacement for Zipp PWS-YTX14L-BS
Mfr # YTX14L-BSGEL91
Zoro # G000526453
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.80 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14L-BSGEL91
- Zoro # G000526453
- UPC # 759478371869
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.80 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14L-BS GEL is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX14L-BS GEL is a 12-Volt 12 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14L-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX14L-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 25Ft (6363)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for CAT CJ3000 2000 Peak Amp Jump Starter (ML18-1221141215)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery for CYLA7BBSXTA Xtreme AGM 7B-BS Powersport (MAX3931863)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX16-BSGEL)
- MIGHTY MAX BATTERY YTX14-BS Replacement for 2003-12 Honda VTX1300S Motorcycle Btry. (YTX14-BS92)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ion Pathfinder, Pathfinder 2 (ML9-12241494)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- MIGHTY MAX BATTERY YTX7A-BS GEL Battery for Gas Gy6 Scooter Moped 50CC 125CC (YTX7A-BSGEL144)
- Mighty Max Battery Sealed Lead Acid Batteries