Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14L-BS Battery for Powersport Sportbikes Cruisers SMF
Mfr # YTX14L-BS43
Zoro # G600523074
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.80 in
- Width 6.00 in
- Depth 3.44 in
- Weight 9.92 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14L-BS43
- Zoro # G600523074
- UPC # 82481322659
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.80 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.92 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX14L-BS is a 12-Volt 12 Ah 200 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX14L-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: negative on left, positive on right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA Power Adapter, ***Plug) Input: AC 100-240V 50/60Hz 0.4A Output: DC 12V 1.25A (PA-STX-US)
- SWAY Minioke LED Go Bluetooth Karaoke Speaker Black (SWAY-MINIOKE-LEDGO)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BS156167)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- MIGHTY MAX BATTERY 12V 35AH Repl Battery for Light Trolling Motor Sevylor Minn Kota (ML35-12711)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Deka 8G31 (MAX3962266)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for NPP NP6-4Ah (ML4-645104109)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring 6FM22, 6-FM-22 (ML22-12GEL45)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for MK MU-1 33Ah UPS (ML35-12INT341)
- Mighty Max Battery Sealed Lead Acid Batteries