Shop All Sealed Lead Acid Batteries
Mighty Max Battery
YTX14AHL Gel Battery Replaces Lithium ION ATV Motorcycle Racing
Mfr # YTX14AHLGEL273
Zoro # G400526275
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.53 in
- Width 5.27 in
- Depth 3.50 in
- Weight 10.14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # YTX14AHLGEL273
- Zoro # G400526275
- UPC # 759478362058
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.53 in |
Width | 5.27 in |
Depth | 3.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 10.14 lbs |
Amperage | 12 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
YTX14AHL GEL is a 12V 12AH 210 Cold Cranking Amps (CCA) GEL (Maintenance Free) Battery. Requires no addition of water during the life of the battery. The Mighty Max YTX14AHL GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, Resists shocks and vibration. Long lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging. Zero fumes or chemicals escape the battery casing. All chemical reactions are done within the battery itself. Common uses for the YTX14AHL GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC SU2200R3X106 / 147 /152 - 10 Pack (ML7-12MP10361251276081)
- MIGHTY MAX BATTERY 14.4v Battery for Roomba Discovery 400 410 418 4000 APS 4905 (MAX3471762)
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Verizon FiOS PX12072-HG (ML7-12217A)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for EB1250F2, ELB 1250A With 12V Charger (MAX3943123)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Razor MX500 Dirt Rocket #15128190 (MAX3571342)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Access SLA1115 (MAX3544175)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Altronix BT126 - 8 Pack (ML7-12MP8317479103213)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Replaces U1-36NE Battery w/ Nut and Bolt Terminal - 2PK (MAX3437161)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Raion Power RG12220FP (MAX3934725)
- Mighty Max Battery Sealed Lead Acid Batteries